DESCRIPTION

Leviton 1-49/50 in. 20A Straight Blade Wiring Device

L5366

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Length
1-49/50 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20P, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
1-53/100 in

Starting at
$23.12
EACH
  • QUANTITY