Leviton 1-69/100 in. 20A Locking Wiring Device
L2420
Color Finish
SPECIFICATIONS
- AMP
- 20
- ANSI Specifications
- ANSI C-73
- CSA Certified
- CSA C22.2-42
- Color Finish
- Black
- Color Finish Category
- Blacks
- Depth
- 1-31/100 in
- Height
- 3-63/100 in
- Length
- 1-69/100 in
- Material
- Plastic, Ultramid®
- Material Type
- Nylon
- NEMA Specifications
- NEMA WD-1, NEMA WD-6
- UL Listed
- Yes
- Volts
- 250V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday