DESCRIPTION

Leviton 1-69/100 in. 30A Locking Wiring Device

L2610

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black
Color Finish Category
Blacks
Depth
1-31/100 in
Height
3-63/100 in
Length
1-69/100 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
125V

Starting at
$76.91
EACH
  • QUANTITY