DESCRIPTION

  • CAT 5e connectors meet or exceed applicable standards; labeled for T568A wiring
  • Data port accepts CAT 5e with T568A wiring
  • Distribute data, phone and TV connections through a preassembled one-piece design
  • F-connector for video applications is an F-81 style bulkhead connector
  • Includes captive screws painted to match wallplate color
  • Phone port accepts UTP with USOC wiring
  • Rear facing IDC punchdowns and consistent positioning of data and F-connectors reduce ordering problems and eliminate onsite assembly
  • Robust one-piece wallplate and lead-frame jack design
  • Supports high megabit and shared-sheath applications

Leviton QuickPlate® 1-Data Port Thermoplastic Wall Plate

L5EA20S1

Color Finish

 

SPECIFICATIONS

Collection
QuickPlate®
Color Finish
White
Depth
13/50 in
Height
4-61/100 in
Material
Plastic
Material Type
Thermoplastic
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.1
EACH
  • QUANTITY

DOCUMENTS