DESCRIPTION

Leviton 1-Gang Blank Receptacle Thermoset Nylon Wall Plate

L86014

Color Finish

 

SPECIFICATIONS

Color Finish
Ivory
Depth
11/50 in
Height
4-1/2 in
Material
Thermoset
Number of Gangs
1
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.14
EACH
  • QUANTITY