DESCRIPTION

Leviton 1-Gang Blank Wall Plate Standard Size (Less Device)

L80714

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
1

Starting at
$1.04
EACH
  • QUANTITY