1-Gang Device Wallplate in White

You last purchased this on
 
LEVITON

Decora® 1-Gang Device Wallplate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Decora® 1-Gang Device Wallplate in White

  • Fast #
  • Part #L88601
  • Item #2343049
  • Manufacturer Part #88601
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Works well in virtually any location
  • Installs quickly and easily
  • Standard size
  • Device mount
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
5-1/4 in
Length:
4-1/2 in
Material:
Thermoset Plastic
Number Of Gangs:
1
UL Listed:
Yes
Width:
3-1/2 in