DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included

Leviton 1-Gang Duplex Receptacle Plate

L86003

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Thermoset
Number of Gangs
1
Type
Standard Size
UL Listed
Yes

Starting at
$0.39
EACH
  • QUANTITY