DESCRIPTION

Leviton Traditional 1-Gang Standard Size Device Receptacle Wall Plate

L80720

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
Ivory
Height
4-1/2 in
Length
11/50 in
Number of Gangs
1
UL Listed
Yes
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY