DESCRIPTION

Leviton 1-Gang Standard Size Duplex Device Receptacle Wall Plate

L80703

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
1.0

Starting at
$1.04
EACH
  • QUANTITY