DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included

Leviton Traditional 1-Gang Standard Size Receptacle Wall Plate

L88004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Traditional
Color Finish
White
Height
4-1/2 in
Length
11/50 in
Material
Thermoset
Number of Gangs
1
Type
Standard Size
UL Listed
Yes
Width
2-3/4 in

Starting at
$0.49
EACH
  • QUANTITY