DESCRIPTION

Leviton Decora® 1-Gang Thermoset Nylon Wall Plate

L80401I

Color Finish

 

SPECIFICATIONS

Collection
Decora®
Color Finish
Ivory
Depth
5/20 in
Height
4-1/2 in
Material
Thermoset
Number of Gangs
1
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.94
EACH
  • QUANTITY