DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included
  • Oversized

Leviton 1-Gang Toggle Switch Wall Plate

L86101

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Thermoset
Number of Gangs
1
Type
Oversized
UL Listed
Yes

Starting at
$0.69
EACH
  • QUANTITY