DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Full 0.375" taller and wider than standard wall plates
  • Installs quickly and easily
  • Matching screws included

Leviton 1-Gang Toggle Thermoplastic Nylon Wall Plate

LPJ1

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
1
Type
Midway Size
UL Listed
Yes

Starting at
$0.49
EACH
  • QUANTITY