DESCRIPTION

Leviton 1-Pole 1-Switch and Light

L5226W

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
1-31/50 in
Height
4-1/5 in
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120/277V
Width
1-31/100 in

Starting at
$17.16
EACH
  • QUANTITY