1-Pole Grounded Switch in Ivory

Part #L14512I  |  Item #4374328  |  Manufacturer Part #1451-2I

$0.99 EACH
(Pricing is for Ivory)

Color/Finish: Ivory

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Residential 15A 120VAC
  • Single pole
  • Quickwire® push-in & side wired
  • Ultrasonic welded construction
  • CSA certified
  • UL listed

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Ivory

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

Type: L14512I

UL Listed: Yes

Volts: 120V