DESCRIPTION

Leviton 125V 1-Pole Switch and Grounded Tamper Resistant Receptacle

LT5225

Color Finish

 

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C73
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Whites
Material
Plastic
NEMA Specifications
NEMA WD1, NEMA WD6
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.07
EACH
  • QUANTITY