1-Pole Pull Chain Switch in Black
1-Pole Pull Chain Switch in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 125V