DESCRIPTION

Leviton 1-Port 3-Way Duplex Switch

L5241WS

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120/277V

Starting at
Call for Pricing
  • QUANTITY