DESCRIPTION

Leviton 1000V Single Pin Standard Fluorescent Lamp Holder

L2536

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
1000V
Watts
660

Starting at
Call for Pricing
  • QUANTITY