DESCRIPTION

  • Built-in radio/TV interference filter
  • Compatible with Decora Plus™ screwless and Decora™ standard designer wallplates
  • Fits easily into a standard wallbox and are suitable for multi-gang installations
  • LED Illuminates when load is off (select models)
  • Provide single pole (1 location) or 3-way (2 location) lighting control when used with a 3-way switch

Leviton IllumaTech® 1000W 1-Pole Dimmer

LIPI101LZ

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
IllumaTech®
Color Finish
White
Color Finish Category
Whites
Volts
120V
Watts
1000

Starting at
$81.33
EACH
  • QUANTITY