• Cart

DESCRIPTION

Leviton 125-250 V 3-Phase 4-Way Lock Plug in Black

LEV2711

Color Finish

Black

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 30P, NEMA L14
UL Listed
Yes
Volts
125/250V

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS