DESCRIPTION

  • Industrial grade
  • NEMA locking plugs
  • Watts: 3

Leviton 125V 2-Port 3-Way Locking Plug

LEV2311

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2
Color Finish
Black/White
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA L5-20P
UL Listed
Yes
Volts
125V

Starting at
$13.99
EACH
  • QUANTITY