This product requires certification to purchase.

125V Vinyl Grounded Adapter in Grey

LEVITON

125V Vinyl Grounded Adapter in Grey

  • Fast #
  • Part #L274
  • Item #4374413
  • Manufacturer Part #274
5 out of 5 Customer Rating
Brand image
LEVITON

125V Vinyl Grounded Adapter in Grey

  • Fast #
  • Part #L274
  • Item #4374413
  • Manufacturer Part #274
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Vinyl
Electrical & Operational Information
AMP
15
Volts
125V
Watts
2 W
Warranty & Product Information
NEMA
NEMA 5-15R
UL Listed
Yes
UPC
078477000052