Leviton

13W Lampholder in White

Part #L9865  |  Manufacturer Part #9865-13W

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

Color Finish: White

Light Bulb Base Type: GU24

UL Listed: No

Watts: 13