15 Amp 125 V Tamper & Weather Resistant Duplex in White
15 Amp 125 V Tamper & Weather Resistant Duplex in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for outdoors
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NEMA:
- NEMA 15R, NEMA 5
- Type:
- LTWR15W
- UL Listed:
- Yes
- Volts:
- 125V