DESCRIPTION

  • Great for outdoors

Leviton 15 Amp 125 V Tamper & Weather Resistant Duplex

LTWR15W

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.36
EACH
  • QUANTITY

DOCUMENTS