DESCRIPTION

  • 125V commercial
  • Back and side wiring
  • Compatible with all Decora® devices and wall plates; available in select Decora® colors
  • GFCI safety circuit
  • Lockout action blocks the reset button if GFCI protection has been compromised
  • Made of thermoplastic nylon
  • Miswired indicator light
  • Reversible diagnostic feature to prevent the GFCI from being reset, stops power from being fed to the GFCI receptacle face or through to downstream devices
  • Surge protection
  • Wall plate included

Leviton 15 Amp Duplex GFCI Receptacle

L7599

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic Nylon
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS