DESCRIPTION

  • 120VAC, 60HZ, 1800W incandescent
  • Astronomic clock built-in
  • Backlit LCD display
  • CSA certified
  • Single pole and 3-way
  • UL listed
  • White, ivory and light almond faces included

Leviton Decora® 15A 120V 24 Hour Electronic Timer Switch

LVPT241PZ

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Collection
Decora®
Color Finish
Ivory, Light Almond, White
Color Finish Category
Whites
Power Source
Electric
UL Listed
Yes
Volts
120V

Starting at
$87.43
EACH
  • QUANTITY

DOCUMENTS