DESCRIPTION

  • CO/ALR up to 12 or 10 AWG aluminum
  • CSA certified
  • Residential 15A 120VAC
  • Single pole
  • Thermoplastic toggle and frame
  • UL listed

Leviton 15A 120V SPST Switch

L2652I

Type:

SPECIFICATIONS

AMP
15
Color Finish
Ivory
Color Finish Category
Whites
Depth
1-1/10 in
Height
4-1/5 in
Material
Plastic
Material Type
Thermoplastic
Type
Single Pole
UL Listed
Yes
Volts
120V
Width
1-31/100 in

Starting at
$5.28
EACH
  • QUANTITY