DESCRIPTION

  • Max surge current is 25 kA
  • Office surge strip
  • Protect sensitive electronic equipment from the stress of voltage transients

Leviton 15A 120V Surge Protector Power Strip

LS000PS

Type:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C62.41, ANSI C62.45
Color Finish
Beige
Color Finish Category
Neutrals
Cord Length
6 ft
Length
6 ft
Material
Plastic
Material Type
ABS
NEMA Specifications
NEMA 5-15R
Type
6-Outlet Strip w/Switch
UL Listed
Yes
Volts
120V

Starting at
$19.99
EACH
  • QUANTITY