DESCRIPTION

  • CSA certified
  • Commercial grade 15A-125V
  • Heavy duty dead front
  • UL listed

Leviton 15A 125V PVC Angle Grounded Plug

L515AN

Color Finish

 

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.93
EACH
  • QUANTITY