DESCRIPTION

  • 3-way
  • CSA certified
  • Quickwire® push-in & side wired
  • Residential 15A 120/277VAC
  • UL listed
  • Ultrasonic welded construction

Leviton Decora® 15A 3-Way Switch

L56032

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
Type
3 Way
UL Listed
Yes
Volts
120/277V

Starting at
$3.89
EACH
  • QUANTITY