DESCRIPTION

  • Back and side wired
  • Nylon wall plate and screws included
  • Self-grounding
  • Tamper resistant

Leviton SmartlockPro® 15A Duplex Tamper Resistant Receptacle

LGFTR1

Color Finish

 

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Collection
SmartlockPro®
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
Material Type
Nylon, Polycarbonate
NEMA Specifications
NEMA 5-15R, NEMA WD-6
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.12
EACH
  • QUANTITY