DESCRIPTION

  • Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • External back wire clamps provide visual indication of proper wire seating
  • SmartlockPro® Slim
  • Standard brass self-grounding clip
  • Terminals allow for easy wiring options – back and side wire capable
  • Withstands high torque and resists wire pullout

Leviton 15A GFCI Slim Receptacle

LN7599

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2
Color Finish
Light Almond
Color Finish Category
Neutrals
Material
Plastic
Material Type
Polycarbonate
NEMA Specifications
NEMA 5-15R
UL Listed
Yes
Volts
125V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS