DESCRIPTION

  • Charge up to 2 high-powered electronic devices simultaneously, including multiple tablets
  • Duplex receptacle has 2 high-powered USB ports and 2 AC recepticals
  • Tamper-resistant

Leviton Decora® 15A Receptacle with USB Charger or Tamper

LT5632

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
Volts
125V

Starting at
$60.3
EACH
  • QUANTITY