DESCRIPTION

Leviton 15A Straight Blade Wiring Device

LT5015

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic Nylon
NEMA Specifications
NEMA 15P, NEMA 5
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.18
EACH
  • QUANTITY