DESCRIPTION

Leviton 15A USB Charger or Tamper Resistant Receptacle

LT56312

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Material
Plastic
UL Listed
No
Volts
125V

Starting at
$50.57
EACH
  • QUANTITY

DOCUMENTS