DESCRIPTION

Leviton 16 ga Locking Wiring Device

LEVI2321

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Volts
250V
Wire Gauge
16 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.56
EACH
  • QUANTITY