DESCRIPTION

Leviton 2-1/2 in. 30A Straight Blade Wiring Device

L5372

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black
Color Finish Category
Blacks
Depth
21/50 in
Height
3-3/4 in
Length
2-1/2 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 6-30R, NEMA WD-6
UL Listed
Yes
Volts
250V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.87
EACH
  • QUANTITY