2-14/25 in. 15A Straight Blade Wiring Device in Yellow
2-14/25 in. 15A Straight Blade Wiring Device in Yellow
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 15
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2-42
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1-27/50 in
- Length:
- 2-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA WD-6, NEMA L5-15R
- UL Listed:
- Yes
- Volts:
- 125V