DESCRIPTION

Leviton 2-19/25 in. 20A Straight Blade Wiring Device

L5369

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Length
2-19/25 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20P, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
1-49/100 in

Starting at
$39.96
EACH
  • QUANTITY