DESCRIPTION

Leviton 2-47/100 in. 30A Locking Wiring Device

L2611

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black
Color Finish Category
Blacks
Length
2-47/100 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Width
2-4/5 in

Starting at
Call for Pricing
  • QUANTITY