DESCRIPTION

Leviton 2-47/100 in. 30A Locking Wiring Device

L2621

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Length
2-47/100 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Volts
250V
Width
2-4/5 in
Wire Gauge
16 ga

Starting at
$64.0
EACH
  • QUANTITY