DESCRIPTION

Leviton 2-Gang 1-Duplex Device Oversized Combination Wall Plate

L88105

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Height
5-1/4 in
Length
5/20 in
Number of Gangs
2
UL Listed
Yes
Width
5-31/100 in

Starting at
$6.51
EACH
  • QUANTITY