DESCRIPTION

Leviton 2 Gang 1 Toggle 1 Duplex Receptacle

L88005

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Thermoset
UL Listed
Yes

Starting at
$1.47
EACH
  • QUANTITY