2-Gang 1-Toggle Thermoplastic Nylon Wall Plate in Ivory

You last purchased this on
 
LEVITON

2-Gang 1-Toggle Thermoplastic Nylon Wall Plate in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

2-Gang 1-Toggle Thermoplastic Nylon Wall Plate in Ivory

  • Fast #
  • Part #LPJ126I
  • Item #4913704
  • Manufacturer Part #PJ126-I
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Midway size
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Depth:
13/50 in
Dimmable:
No
ETL Listed:
No
Height:
4-7/8 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
2
UL Listed:
Yes
Width:
4-47/50 in