DESCRIPTION

Leviton 2-Gang Blank Plate

L88025

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Thermoset
Number of Gangs
2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.7
EACH
  • QUANTITY