• Cart

DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included

Leviton 2-Gang Mid Size Combination Plate

L80505

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Thermoset
Number of Gangs
2
Type
Midway Size
UL Listed
Yes

Starting at
$0.89
EACH
  • QUANTITY