This product requires certification to purchase.

2-Gang Oversized Wall Plate – 1 Toggle & 1 Decora/GFCI, White Thermoset

LEVITON

2-Gang Oversized Wall Plate – 1 Toggle & 1 Decora/GFCI, White Thermoset

  • Fast #
  • Part #L88605
  • Item #9861486
  • Manufacturer Part #88605
3.9 out of 5 Customer Rating
Brand image
LEVITON

2-Gang Oversized Wall Plate – 1 Toggle & 1 Decora/GFCI, White Thermoset

  • Fast #
  • Part #L88605
  • Item #9861486
  • Manufacturer Part #88605
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Leviton Combination Wall plates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors
  • Requires Certification

Documents

Dimensions & Measurements
Length
7 in
Width
4-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Thermoset Plastic
Warranty & Product Information
Type
L88605
UPC
078477016602